100mm (4") Auto Body Filler Applicators (Packets 5)
0
1
2

100mm (4") Auto Body Filler Applicators (Packets 5)

Order Code: ZT1120138X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

100mm wide plastic spreader, suitable for the application of auto body filler.

Specifications for 100mm (4") Auto Body Filler Applicators (Packets 5)
  • Additional Features
    Simple Action
  • Weight
    118g
  • Tool Material
    Metal
  • Length
    100mm
  • Tool Application
    Door
    Panel
  • Product Type
    Body Filler Applicator
  • Includes
    5 Aplicators
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome