1L Underseal/Wax Injector Gun
0
1

1L Underseal/Wax Injector Gun

Order Code: ZT1120136X

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

WIG100
Pneumatic tool for spraying and injecting wax underseal into areas that are difficult to access, such as door cavities, inside box section chassis and around wheel arches. Has a 1 litre container with a ¼” NPT connection, operates from 90 - 145psi (6 - 10bar) air pressure with an air consumption rate of 380ltr/min and a vacuum of (maximum) 550mm HG. Supplied with 900mm spray hose and hanging hook.

Specifications for 1L Underseal/Wax Injector Gun
  • Number of Pieces
    1
  • Tool Application
    Panel
  • Includes
    Injector gun only
  • Capacity
    1L
  • Air Pressure
    90 - 145psi
  • Tool Material
    Plastic
  • Weight
    620g
  • Product Type
    Wax Injector Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome