Panel Cup Kit 3 Piece

Panel Cup Kit 3 Piece

Order Code: ZT4129542S

£89.99 Inc VAT (20%)


Description

The set of three aluminium framed panel cups is tailored for customers prioritising powerful vacuum performance. Ideal for professionals and DIY enthusiasts, these cups, featuring durable aluminium frames, provide a reliable solution for seamless and efficient panel repairs.

Features and Benefits
• Three diameters (75mm, 100mm, 125mm) for versatile applications
• Lightweight, high-density aluminium frame ensures easy handling and durability
• Durable rubber construction provides a reliable grip on panels
• Handy release lever allows for quick and convenient use
• Dual functionality: Prevents glass from dropping during installation, enhancing safety and efficiency

Typical Applications
• Automotive
• Glaziers

See full description
Specifications for Panel Cup Kit 3 Piece
  • Number of Pieces
    3
  • MFR Part No.
    91938
  • Cup Diameter
    75mm
    125mm
    100mm
  • Product Type
    Suction Cup
  • Tool Material
    Aluminium
    Rubber
  • Tool Application
    Bodywork
    Windscreen
  • Number of Cups
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome