Trim & Upholstery Tool Set 5 Pieces
0
1

Trim & Upholstery Tool Set 5 Pieces

Order Code: ZT1120140X

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Five piece set of angled lever tools designed for the easy removal of vehicle trim fasteners, mouldings and wheel hubs. Ideal for use inside and outside the vehicle, the tools are manufactured from plastic to avoid marking and scratching metal, wood or upholstery material.

Specifications for Trim & Upholstery Tool Set 5 Pieces
  • Number of Pieces
    5
  • Tool Material
    Plastic
  • Weight
    360g
  • Additional Features
    Panel Trims
    Door trims
    Moulding strips
    Designed to remove the following without marking or scratching
    Roof linings
  • Product Type
    Trim Remover Tool
  • Includes
    Tool Only
  • Tool Application
    Trim

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome