Inc VAT (20%)
Description unavailable
Minimum Saddle Adjustment:
135 mm
Nett Weight:
20 kg
Capacity:
3 Tonne
Maximum Air Pressure:
150 psi
Working Pressure:
145 psi
Piston Stroke:
315 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy