Project EV 7.3KW 32A EV Charger Rfid
0
1

Project EV 7.3KW 32A EV Charger Rfid

Order Code: ZT2444277SCopy

£409.99 Inc VAT (20%)

Currently unavailable

Description

PROJECT EV ELECTRIC VEHICLE CHARGER SINGLE PHASE 7.3KW 32A WITH RFID

Smart app-controlled, electric vehicle car charging station that works with all plug-in vehicle brands. Attractive compact design that provides full electrical protection including over/under temperature. Secure, remote management of charging point via a downloadable app for iOS and Android phones. Charging times can be set to avoid peak tariffs. Solar compatible. Must be installed by a qualified electrician and requires an earth spike.

230V AC Charging

Type 2 Socket (Cable Not Supplied)

Built-In 40A 30mA Type A RCBO & 6mA DC Sensitive Device

Water & Weather-Resistant

IP65

Without Knockouts

Power Management

Smart App-Controlled

Solar Compatible

Requires an earth spike

RFI

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome