7829 Rear Suspension Bush Kit for Vauxhall/Opel/Diablo
0
1
2
3
4
5
6

7829 Rear Suspension Bush Kit for Vauxhall/Opel/Diablo

Order Code: ZT2622447S

£409.99 Inc VAT (20%)


Description

A handy kit for the removal and fitting of bushes and ball joints, without having to remove suspension legs, subframes, wishbones, and trailing arms from the vehicle. Specifically designed to be used in-situ, although can also be used in a workshop press if circumstances require it.

Features and Benefits
• Effective use with Ratchet Ring Spanner
• EU Registered Design

Typical Applications
• Vauxhall/Opel Combo-D van (from 2012)
• Fiat Doblo van (from 2010)

Standards
• Fiat Bush number: OEM 51944158, 51944164, 5190336

See full description
Specifications for 7829 Rear Suspension Bush Kit for Vauxhall/Opel/Diablo
  • MFR Part No.
    7829
  • Number of Pieces
    9
  • Weight Each
    8065g
  • Product Type
    Rear Suspension Bush Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome