40" Car Creeper 1025 x 425 x 105mm

40" Car Creeper 1025 x 425 x 105mm

Order Code: ZT1255770X

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.445%
10 +£27.8910%


Description

Underside vehicle repairs can be difficult and frustrating without the right equipment. Speed up the process, stay cleaner, more comfortable and get a better job done with this car creeper.

Wheel size is 63mm

**Image for illustration purposes only

See full description
Specifications for 40" Car Creeper 1025 x 425 x 105mm
  • Width
    425mm
  • Length
    1020mm
  • Height
    105mm
  • MFR Part No.
    TR6455
  • Number of Wheels
    4
  • Type
    Mechanics Creeper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome