Moto 4 Road 10W-40 Motorcycles Synthetic Based Engine Oil - 1L

Moto 4 Road 10W-40 Motorcycles Synthetic Based Engine Oil - 1L

Order Code: ZT4779853SCopy

£20.99 Inc VAT (20%)


Description

Upgrade your motorcycle's performance with ELF MOTO 4 Road 10w-40 Motorcycle Synthetic Based Engine Oil. This 1-litre bottle of high-quality synthetic oil is designed to meet the demands of modern high-performance engines, ensuring optimal lubrication and protection.
Key Features:
Premium Quality: ELF MOTO 4 Road 10w-40 is crafted with precision to deliver superior engine protection and performance.
Synthetic Formula: Engineered with synthetic base oils, this oil offers exceptional thermal stability and oxidation resistance.
Enhanced Lubrication: Provides instant lubrication during cold starts and maintains consistent lubrication in high-temperature conditions.
Improved Fuel Efficiency: Reduces friction and enhances engine efficiency, leading to better fuel economy.
Extended Engine Life: Protects vital engine components, extending the life of your motorcycle's engine.
Versatile Use: Suitable for a wide range of motorcycles, including cruisers, sport bikes, touring bikes, and more.
Easy Pour Bottle: The convenient 1-litre size and easy-pour design make oil changes a breeze.
Specifications:
Viscosity: 10w-40
Volume: 1 litre (33.8 fl oz)
Manufacturer: ELF
Type: Synthetic Based Engine Oil
Suitable For: Road motorcycles
Usage Instructions:
Ensure your motorcycle engine is cool.
Drain the existing oil and replace the oil filter.
Pour ELF MOTO 4 Road 10w-40 Motorcycle Synthetic Based Engine Oil into the engine.
Check the oil level using the motorcycle's dipstick.
Start the engine and check for any leaks.
Dispose of the old oil responsibly at a recycling centre.
Give your motorcycle the care it deserves with ELF MOTO 4 Road 10w-40 Motorcycle Synthetic Based Engine Oil. Order now and experience the difference in performance and protection. Ride with confidence!

See full description