21 127 20L Plastic Jerry Can UN Approved
0
1

21 127 20L Plastic Jerry Can UN Approved

Order Code: ZT1120412X

£18.99 Inc VAT (20%)
£21.9913.5% off
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Technical data
Capacity: 20 Litre
Material: HDPE (high density polyethylene)
Colour: dark grey, RAL 7021
Dimensions: 480 x 350 x 175mm (H x W x D)
Weight: 1.45kg
UN-approval: 3H1/Y/150/..../CZ/PRES-IMET 1228

See full description
Specifications for 21 127 20L Plastic Jerry Can UN Approved
  • Can Material
    Plastic
  • MFR Part No.
    21 127
  • Colour
    Black
  • Capacity
    20L
  • Product Type
    Jerry Can
  • Standards Met
    UN Approved Class 3
  • Additional Features
    Robust and resistant against impact

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome