5L Green ExploSafe Fuel Container SFC1G - 240 x 345 x 155mm
0
1
2

5L Green ExploSafe Fuel Container SFC1G - 240 x 345 x 155mm

Order Code: ZT1120418X

£29.99each Inc VAT (20%)
£299.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

Explosafe fuel containers feature a honeycomb structure of expanded metal alloy cells, which disperse any build up of heat so rapidly that no hot spot can develop to the extent that it will cause an explosion to the container. Epoxy coated finish. Available in 5 and 10 litre capacities. TUV approved to DIN 7242 and complies with UN Class 3.

Specifications for 5L Green ExploSafe Fuel Container SFC1G - 240 x 345 x 155mm
  • Product Type
    Fuel Container
  • Can Material
    Metal Alloy
  • Capacity
    5L
  • MFR Part No.
    SFC1G
  • Standards Met
    UN Class 3
    DIN 7242
  • Additional Features
    Epoxy coated finish
  • Colour
    Green
Product Reviews -
a year ago by Susan
Well designed can and particularly good for storing in the back of my motorhome. And being squat there’s no chance of it falling over as a Jerry can could well do.

2 years ago by Mark
Excellent product, delivered less than 24 hours after ordering.

2 years ago by Doug
Fantastic product, exactly as described.

2 years ago by Norman
As expected. Best quality fuel can available

2 years ago by Robin
It does what it says on the tin!

2 years ago by Malcolm
Quality and price. Both good

2 years ago by simon
fast delivery great product good service

3 years ago by john
excellent products and customer dervice highly recommend.

3 years ago by Stephen
Good quality product at a great price

3 years ago
Excellent price and service.

3 years ago by Trevor
looks to be well made i assume this is safer than the normal cans if carried in the car at any point.

3 years ago
Wanted a safe fuel can, not plastic. This product ticked all the boxes.

3 years ago by Mark
Superb product, I’ve bought more after my initial purchase

3 years ago by Michael
Great quality item at a great price

2 years ago by Gareth
Wrong item sent. I received some loctite thread tape instead!!!

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome