Measuring Jug - 5L - LSP5400001S
0
1
2

Measuring Jug - 5L - LSP5400001S

Order Code: ZT2622436S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 - 19£13.4910%
20 +£12.7415%


Description

Easily transport, measure and contain many types of fluids, including petrol, diesel and oil with this 5ltr measuring jug. The jug comes designed with a flexible spout for ease when pouring, preventing spillage and contamination as well as wastage in the workplace or garage. The jug is supplied with metric as well as us quart measurements for easy and quick identification and usage.

Features and Benefits
• The jug holds and measures up to 5ltr
• The measuring jug is designed with a flexible spout that comes supplied with a fitted cap to avoid spillages, contamination and ensures safe storage
• Translucent container for better visibility

Typical Applications
• Suitable for a range of fluids including oil, diesel and petrol

See full description
Specifications for Measuring Jug - 5L - LSP5400001S
  • Colour
    Translucent with Black cap
  • MFR Part No.
    3842
  • Can Material
    Plastic
  • Capacity
    5L
  • Product Type
    Oil/Fluid Measuring jug

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome