1. Automotive/
  2. Automotive Accessories/
  3. Fuel containers
Petrol Can & Spout

Petrol Can & Spout


See all variants from
£8.99Inc VAT (20%)
14% off
See all variants from £8.99

Description

A colour co-ordinated plastic fuel can with external graduations moulded into the outer casing. Supplied with flexible pouring spout which mounts neatly on can top. The Petroleum Spirit (Motor Vehicles etc.) Regulations 1929 and the Petroleum Spirit (Plastic Containers) Regulations 1982 limit the amount of petrol that can be kept in a domestic garage or within six metres of a building (e.g. most domestic driveways). The limit is a maximum of two suitable metal containers each of a maximum capacity of ten litres and two plastic containers (which have to be of an approved design) each of a maximum capacity of five litres. These limits also apply to any containers kept in a vehicle parked in the garage or on the driveway (but not to the internal fuel tank of the vehicle). Under no circumstances should the petrol containers be stored in the home itself.

Feature Attributes

Type:
Fuel Can
Capacity:
5 L
Material:
0.5
Can Type:
Fuel Can

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome