A2 Gas Filter Universal Thread (Pk6), Black, Regular

A2 Gas Filter Universal Thread (Pk6), Black, Regular

Order Code: ZT1077978S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£52.636%


Description

The P906 filter is an anti-gas filter that protects against contaminant gases. It is equipped with a standard DIN threaded connection conforming to EN 148-1 and can be used on full face masks equipped with the same standard connection. This gas filter protects from organic gases and vapours where the boiling point is higher than 65°C. Classified as a class 2 filter, it can be used to protect against harmful substances, solvents and gases.

• Standard thread connection (DIN) according to EN 148-1 standard
• Individually packed for vending machines
• Retail box which aids presentation for retail sales
• Lightweight and comfortable
• CE certified
• CE-CAT III

See full description
Specifications for A2 Gas Filter Universal Thread (Pk6), Black, Regular
  • MFR Part No.
    P906BKR
  • Length
    49cm
  • Weight
    0.184kg
  • Colour
    Black
  • Package Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome