DCP45 Drum Top Cover for 210L Drums

DCP45 Drum Top Cover for 210L Drums

Order Code: ZT1199338X

£27.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

A drum top cover for 210 litre steel and poly drums. Made from chemical resistant HDPE, it returns drips and spills safely and cleanly back into the drum.

Specifications for DCP45 Drum Top Cover for 210L Drums
  • Spout/Nozzle Type
    Rigid
  • Overall Length
    70mm
  • Material
    High Density Polyethylene
  • MFR Part No.
    DCP45
  • Diameter
    590mm
  • Product Type
    Drum cover
  • Number of Pieces
    1
  • Compatible Fluid
    Chemicals

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome