Quick Set Machine Shields

Quick Set Machine Shields


£49.99 Inc VAT (20%)

See all variants from £49.99

Description

With a 14in. (3/4in. bore) hose length, these products are suitable for use when operating small machine tools. The shields offer a simple yet effective way of protecting from fluid splash and flying swarf. Fully adjustable with magnetic base, the product is available in three varying sizes. Not for use as a heavy duty enclosure guard on heavy-duty milling machines.

Features and Benefits
• Fully adjustable magnetic base allows the product to be placed on a ferrous material
• Available in three various sizes to suit your needs
• Simple way of protecting users from fluid splash and flying swarf
• Suited for light to medium duty protection

Typical Applications
• Garages
• Workshops
• Automotive

See full description

Feature Attributes

Product Type:
Machine Shield
Material:
Plastic
Product Reviews -
4 years ago by David
very good price and not a cheap copy this is the real McCoy, does what is says on the box, perfect

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome