1. Automotive/
  2. Automotive Fluids & Chemicals/
  3. Hub, Circulating & Gear Oils
Food Safe H1, Synthetic Gear Oil
0
1
2
3
4
5
6

Food Safe H1, Synthetic Gear Oil


Select
Select
Select
See all variants from
£73.99Inc VAT (20%)
Up to 6.5% off

See all variants from £73.99

Description

Food safe synthetic gearbox oil specially designed to be used on gears operating at elevated temperatures and contains excellent anti-corrosion properties that protect the gears in hostile environments.

Features and Benefits
• No dark pigments clean to use
• Extremely cost effective, high lubricity allows long intervals between changes
• Non carbon build up protecting gears from damaging deposits
• Compatible with paint, phosphating processes or rubber seals for versatility of use
• Completely water insoluble preventing emulsification
• InS H1 Registered, made using FDA listed ingredients
• Superb thermal stability and lubricity enabling minimal quantities for use

Typical Applications
• Worm & Wheel Gear Boxes
• Lubrication of Chains, Slides and Pivots
• Food factories
• Beverage factories
• Pharmaceutical Factories
• InS H1 Registered

Notes
• Storage: clean/dry area
• Keep in original sealed packaging
• Shelf Life (unopened) approx. 3 years
• Do not mix with other lubricants if compatibility is not known

See full description

Feature Attributes

Container Type:
Jerry
Features:
Water Insoluble
For Use On:
Chains,Food Equipment
Standards Met:
Kosher Certified,INS Registered,Halal Certified
Product Type:
Gear Oil
Food Safe:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome