Quantity | Price | Discount |
---|---|---|
1 - 9 | £4.39 | 0% |
10 - 19 | £4.21 | 4% |
20 - 49 | £4.04 | 8% |
50 - 99 | £3.86 | 12% |
100 + | £3.69 | 16% |
Featuring steel chassis for stability, swivel castors for easier positioning and 1 piece handle with rubber grip for extra comfort. With overload protection valve, separate release mechanism and integral carry handle.
STJ330 (2 tonne):
Max load: 2000kg
Min height: 135mm
Max height: 330mm
Weight: 8.5kg
STJ410 (3 tonne):
Max load: 3000kg
Min height: 130mm
Max height: 410mm
Weight: 15.84kg
Note: Compatible with ZT1120471X
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy