4" 2/3-Jaw Double Ended Mechanical Puller

4" 2/3-Jaw Double Ended Mechanical Puller

Order Code: ZT1120306X

£33.99each Inc VAT (20%)
£3,670.92 minimum order value

Minimum order quantity: 108.
Currently unavailable

Description

Industrial Reversible/Double-Ended Adjustable
Used for the removal of gears, ball races, bearings, pulleys and sprockets from a drive shaft. With reach capacities of 75, 100, 150 and 200mm. All sizes have double-ended, adjustable, reversible legs and can be used for internal and external applications.
Selection
Always use a three jaw puller whenever possible. This produces better load distribution across the jaws and easier and safer removal of the part. Determine what 'spread' is needed - this is the width of the part to be removed. The reach capacity is determined by the depth of the part to be removed.

All pullers can be assembled for internal or external use.

Combined 2+3 Jaw Pullers -
'4-in-1'
Supplied with 2 and 3-legged yokes and 3 leg assemblies - allowing the pullers to be configured in 2 jaw internal / external or 3 jaw
internal / external assemblies.

See full description
Specifications for 4" 2/3-Jaw Double Ended Mechanical Puller
  • Number of Jaws
    2
    3
  • Capacity
    50 to 100mm
  • Spread
    50 - 100mm
  • Weight Each
    1.29kg
  • Reach
    70mm
  • Additional Features
    Double-ended, adjustable, reversible legs
    Can be used for internal and external applications
  • Includes
    3 x leg assemblies
    1 x 2-legged yoke
    1 x 3-legged yoke
    1 x thrust bolt
  • Thread Length
    160mm
  • Jaw Reach
    70mm
  • Number of Pieces
    1
  • Product Type
    Puller

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome