Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Radiator Tools
Ferrule Wire End 0.5mm2 12mm
By Rittal
Order Code:
ZT5070184S
£0.79
each
Inc VAT (20%)
£790.00 minimum order value
£1.19
33.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
790.00
https://www.zoro.co.uk/shop/automotive/radiator-tools/ferrule-wire-end-0-5mm2-12mm/p/ZT5070184S
Add to quotation
View all Radiator Tools
Description
Rittal FERRULE WIRE END 0.5MM2 12MM Tools (RAS) 4050737
Tags:
#ReducedPrice