Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Radiator Tools
Ferrule Wire End 1mm2 12mm
By Rittal
Order Code:
ZT5070101S
£1.44
each
Inc VAT (20%)
£1,440.00 minimum order value
£1.99
27.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1440.00
https://www.zoro.co.uk/shop/automotive/radiator-tools/ferrule-wire-end-1mm2-12mm/p/ZT5070101S
Add to quotation
View all Radiator Tools
Description
Rittal FERRULE WIRE END 1MM2 12MM Tools (RAS) 4050739
Tags:
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome