8597 HMLC Windscreen Bond 32g Kit - Terostat

8597 HMLC Windscreen Bond 32g Kit - Terostat

Order Code: ZT1014729X

£59.99 Inc VAT (20%)


Description

High modulus polyurethane for windscreen glass.
Fast drive away time.

Strength: 5N/mm².
Sealant type: polyurethane.
Colour: black.
Temperature: -40 to +90°C.
Comment: fast direct gazing polyurethane.

See full description
Specifications for 8597 HMLC Windscreen Bond 32g Kit - Terostat
  • Size
    32gm
  • Product Type
    Adhesive & Sealant
  • Colour
    Black
  • MFR Part No.
    1507581

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome