Inc VAT (20%)
Description unavailable
Maximum Saddle Adjustment:
432 mm
Minimum Saddle Adjustment:
140 mm
Nett Weight:
19 kg
Capacity:
3 Tonne
Length:
625 mm
Maximum Chassis Height:
165 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy