Inc VAT (20%)
1/2in Square Drive 6-Point Spark Plug Socket made from chrome vanadium steel with a satin finish and with a rubber insert. Length: 70mm.
Length:
70 mm
Drive:
1/2 in
Product Type:
Spark Plug Socket
Drive Type:
1/2 in
Drive Size:
01-Feb in
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy