07192 Pro Booster 5024
0
1
2
3

07192 Pro Booster 5024

Order Code: ZT1120077X

£899.99 Inc VAT (20%)


Description

Pro Booster 5024 (07192)
12/24V. 5000/2500amp peak
boost rate.
1680/840 cranking rate.
With surge protection.
40mm² copper cables and heavy
duty clamps. Extra fast charger.
Digital charge display

See full description
Specifications for 07192 Pro Booster 5024
  • Battery Capacity
    22A·h
  • Weight
    17.50kg
  • Voltage
    12/24V
  • Peak Amps
    5000A
  • Cranking Rate
    1680A
  • MFR Part No.
    07192

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome