Description unavailable
Product Type:
Wheel
Rim Material:
Aluminium
Supplied:
Assembled
Wheel Material:
Polyurethane-Elastic
Axle Diameter:
12 mm
Hub Length:
60 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy