Introducing the versatile range of Laser digital tire depth gauges, each featuring a large LCD display, zero setting, and the ability to seamlessly switch between Metric and Imperial measurements. These handy tools, powered by a 1.5V SR44 battery (included), offer a user-friendly on/off mechanism and signal low battery levels with a flashing LCD. With a measuring range of 0-25mm, these devices can also be utilized for assessing brake shoe and pad wear. The solid construction ensures durability, while the calibration in millimeters, coupled with a prominent red highlight for treads below 1.6mm, makes them essential for glovebox storage. Each tool is CE certified, providing reliability and accuracy for all your measurement needs.
Features and Benefits
• Versatile tool with large LCD display, zero setting, and metric to imperial switch
• CE & UKCA certified; suitable for assessing brake shoe and pad wear
• Composite construction for durability
• Zero/rest mode, tempered steel probe, and calibration block for resetting to zero
• CE, UKCA & RoHS compliant
• Brass construction tire depth gauge with chrome plated finish
Typical Applications
• Automotive - assessing brake shoe and pad wear
Product Type:
Tyre Tread Depth Gauge
Additional Features:
LCD Display
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy