Tool IFT Set 33 - Industry Fitting Tool Set
0
1

Tool IFT Set 33 - Industry Fitting Tool Set

Order Code: ZT1040637X

£639.99 Inc VAT (20%)

Currently unavailable

Description

Kit Contains:
33 impact rings for bore diameters 10 to 50mm and outside diameters of 26 to 110mm.
3x Mounting sleeves, light and extremely robust, made of aluminium with a good grip for the hand.
1x Dead blow mallet, anti-bounce, shot-loaded to ensure maximum impact
Supplied in carry case.

See full description
Specifications for Tool IFT Set 33 - Industry Fitting Tool Set
  • Minimum Bore Diameter
    10mm
  • Product Type
    Bearing Induction Heater
  • Model Number
    IFT Set 33
  • Maximum Outside Diameter
    110mm
  • Maximum Bore Size
    50mm
  • Weight
    4.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome