1. Power Transmission & Flow Control/
  2. Bearings, V-belts & Power Transmission Equipment/
  3. Couplings, Collars, & Adaptors/
  4. Coupling Inserts
Rotex - 14 Spider Orange Couplings

Rotex - 14 Spider Orange Couplings


See all variants from
£9.99Inc VAT (20%)
Up to 4.5% off
See all variants from £9.99

Description

Rotex® Spider - Orange
ROTEX® couplings are torsionally flexible and designed for positive torque transmission. They are fail-safe. Operational vibrations and shocks are efficiently dampened and reduced. The two congruent coupling halves with concave claws on the inside are peripherally offset in relation to one another by half a pitch.
In addition, they are designed in such a way as to enable an involute spider to be located between them.
The teeth of the spider are crowned to avoid edge pressure if the shafts are misaligned.
ROTEX® couplings are capable of compensating for axial, radial and angular displacements of the shafts to be connected. From the visual point of view we have characterised the material T-PUR® by the colours orange (92 Shore A), purple (98 Shore A).

(Please note: When ordering you will need two hubs and one spider as these are sold as separate items).

See full description

Feature Attributes

Coupling Elements:
Spider - Orange (92 Shore)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome