51206 Thrust Ball Bearing

Order Code: ZT1038913X

£12.39 Inc VAT (20%)
£12.994.5% off

Currently unavailable

Description

These bearings consist of three parts, a shaft and housing washer that have annular grooves in them and a caged ball bearing assembly that is sandwiched in between them. Assembly and mounting is a simple operation as the parts are separate. They support axial loads in one direction. Clearance is provided in the bore of one of the raceways to allow for alignment.

Benefits: Axial loading, ease of mounting and
assembly

• Road Planes
• Steel rolling / Heavy industry / Transmissions
• Agricultural, pumps, mining
• Rail and transport use
• General heavy engineering applications
• Marine, shipping and paper

See full description
Specifications for 51206 Thrust Ball Bearing
  • Inside Diameter
    30mm
  • Static Load Rating
    51kN
  • Width
    16mm
  • Limiting Speed
    6700rpm
  • Dynamic Load Rating
    25.1kN
  • Weight
    0.13kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome