Hazelnut Cream Wafers 45g (Pack of 20)

Hazelnut Cream Wafers 45g (Pack of 20)

Order Code: ZT4874287S

£14.99 Inc VAT (0%)


Description

If you are looking for delicious crispy wafers in a display box, then these Gastone Lago Poker wafers are ideal. Each box contains 20 individually wrapped packs of four Italian wafers sandwiched with hazelnut cream. They are ideal for enjoying with tea, coffee or hot chocolate, and make a great additional to the impulse purchases on your counter. Ingredients - WAFER WITH HAZELNUT CREAM (74%) WHEAT flour, sugar, coconut oil, whey powder (MILK), fat-reduced cocoa powder, HAZELNUT paste (6% in the cream), emulsifiers: SOYA lecithin, salt, raising agents: sodium hydrogen carbonate, vanilla extract. Contains WHEAT, MILK, HAZELNUT AND SOYA. May contain traces of peanuts and eggs. Nutritional Info (per 100g) : Energy 2163kj/517kcal, Fat 26. 3g, Saturated fat 23. 8g, Carbohydrates 62. 6g, -sugars 37. 8g, Fibre 0g, Protein 6. 0, Salt 0. 36g.

See full description
Specifications for Hazelnut Cream Wafers 45g (Pack of 20)
  • Product Type
    Hazelnut Cream Wafers
  • Weight
    45g
  • Flavour
    Hazelnut
  • Pack Type
    Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome