Food Processor Robot Coupe CL50 Ultra

Food Processor Robot Coupe CL50 Ultra

Order Code: ZT5534008S

£2,299.99 Inc VAT (20%)


Description

Product features Dimensions 590(H) x 350(W) x 320(D)mm Material Stainless Steel Output up to 250kg/hr Power Type Electric Supplier Model Number CL50 Ultra 1 Speed 1 Phase (24470) Voltage 230V

Specifications for Food Processor Robot Coupe CL50 Ultra
  • Material
    Stainless Steel
  • Product Type
    Food Processor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome