Food Processor Robot Coupe R2

Food Processor Robot Coupe R2

Order Code: ZT5533999S

£1,599.99 Inc VAT (20%)
£1,699.995.5% off


Description

Save time and turbo-boost your prep with the powerful Robot Coupe R2 cutter mixer. A truly heavy duty solution for processing large volumes of food the professional kitchen the Robot Coupe R2 is able to rapidly mix grind chop knead and puree a huge variety of ingredients. With its powerful 500W motor and simple one-touch operation it really couldn't be easier to achieve the results you're looking for. It's convenient too thanks to an all-metal construction and user-friendly design which is both easy to use and clean. Product features Capacity 2.9 LtrDimensions 350(H) x 200(W) x 280(D)mmMaterial Stainless SteelPower Type 500W. 2.4ASupplier Model Number R2Voltage 230VWeight 9.5kgWarranty RBD 1 YearEasy-clean 2.9Ltr stainless steel bowl with handleSuitable for 10-20 coversAll metal motor base for unrivalled stability and durabilityMagnetic safety system and motor brakeFree Robot Coupe training available for all Robot Coupe products. Please contact Robot Coupe after receiving your product.See-through Lexan bowl lid allows you to check and add ingredients during operationNo-nonsense push-button operationPowerful high performance induction motor

See full description
Specifications for Food Processor Robot Coupe R2
  • Capacity
    2.9L
  • Voltage
    230V
  • Material
    Stainless Steel
  • Product Type
    Food Processor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome