Food Processor Robot Coupe R301 D

Food Processor Robot Coupe R301 D

Order Code: ZT5533952S

£2,299.99 Inc VAT (20%)


Description

Blaze through your food prep with the Robot Coupe R301D food processor. A machine renowned for its exceptional output the food processor's powerful 650W motor is able to process up to 250kg of produce per hour. This makes it ideal for completing food prep ready for busy services. Plus thanks to its powerful design the processor can handle even the toughest of root veg without slowing down. Supplied with a 3.7Ltr polycarbonate cutting bowl as well as a high-performance vegetable prep attachment you get everything you need to speed up your prep and process multiple fruit or vegetables at a time. Easy to use the R301D features simple start/stop and pulse functions so you have the accuracy to prep for as long or as short amount of time as required. Robot Coupe's patented stainless steel 'S' blade included with the shatter resistant bowl ensures fast effective cutting whilst the cleverly-designed lid allows you to add ingredients during operation - saving even more time. Product features Capacity 3.7LtrDimensions 550(H) x 220(W) x 340(D)mmMaterial Stainless Steel & ABSPower Type 650W. 2.8ASpeed 1500 rpmSupplier Model Number R301DVoltage 230VWeight 14kgWarranty RBD 2 YearsPowerful 650W motor can process up to 250kg per hourLid is designed to allow you to add produce during operationSuitable for 10-70 coversSupplied with 2/4mm cutting discs 2/6mm grating discs and cutting bladeMagnetic safety system and motor brakeXL hopper can accept large ingredients such as cabbage and lettuceFree Robot Coupe training available for all Robot Coupe products. Please contact Robot Coupe after receiving your product.Easy-clean 3.7Ltr polycarbonate bowl with handle is ideal for batch processingSee-through Lexan bowl lid allows you to check and add ingredients during operationSimple fuss-free push-button operation

See full description
Specifications for Food Processor Robot Coupe R301 D
  • Voltage
    230V
  • Product Type
    Food Processor
  • Capacity
    3.7L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome