Kitchen Blender Waring MX1200

Kitchen Blender Waring MX1200

Order Code: ZT5533606S

£999.99 Inc VAT (20%)


Description

Product features Capacity 2Ltr | 70½ozDimensions 457(H) x 215(W) x 209(D)mmMaterial Polycarbonate JugFinish - blade Stainless SteelFinish - handle PolycarbonatePower Type 1.5kW 6.3ASpeed 1500 to 32000 rpmSupplier Model Number MX1200XTXEKVoltage 230VWeight 7.18kgColour BlackWarranty RBD 1 Year Parts & Labour3.5-HP ultra-durable commercial grade motorRubberised jar pad and legs for sound absorptionOne-piece removable jar pad for easy cleaningVariable speed control from 1500 to 20000 rpmHeavy duty long-lasting stainless steel blade

See full description
Specifications for Kitchen Blender Waring MX1200
  • Voltage
    230V
  • Product Type
    Kitchen Blender
  • Colour
    Black
  • Capacity
    2L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome