Salad Spinner 2.8L Oxo

Salad Spinner 2.8L Oxo

Order Code: ZT5537751S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Ideal for drying salad in small quantities the OXO Good Grips 2.8 litre salad and herb spinner is the key to a more efficient and effective food preparation. Featuring a patented pump system this salad dryer effortlessly spins your leafy greens with the press of a knob helping you dry salad quickly and easily to speed up your preparation times. An innovative brake stops the basket when required helping you unload the bowl as soon as your salad is prepared. Designed with a non-slip ring the salad spinner also stays fixed in position when in use ensuring a smoother overall operation. Product features Capacity 2.8 Ltr Dimensions 177(H) x 200(Ø)mm Material Plastic Weight 510g Colour Clear Knob locks down for convenient storage Basket and bowl can be used separately Brake mechanism Top rack dishwasher safe

See full description
Specifications for Salad Spinner 2.8L Oxo
  • Capacity
    2.8L
  • Material
    Plastic
  • Product Type
    Salad Spinner
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome