Inc VAT (20%)
If you're in need of more space to prepare your delicious food, then look no further than this KuKoo catering table measuring approximately 5ft wide. With 250kg weight capacity across two shelves, this bench is an excellent storage option and allows you to have everything to hand as you bring your creations to life. Each of the edges are completely flat so tables can sit flush side by side or up against appliances like the fridge. The 100mm upstand will also sit flat against the kitchen wall, protecting it from any splashes. The adjustable features mean you can really make each commercial table perfectly suit your kitchen. Simply twist and correct the feet individually to keep it steady on uneven floors. Keeping things organised and tidy is easy with the lower shelf storage which can be moved up or down the table legs depending on what you're storing.
For the ultimate kitchen set we have paired this table with our trusty wall shelves, providing you with an abundance of storage.
These heavy-duty wall mounted shelves are an absolute must for any commercial kitchen looking to keep everything clean and tidy. Great for space saving, these sturdy shelves are ideal for storing anything in your busy kitchen such as cleaning equipment, utensils, food & much more. Quick and easy to assemble with everything you need to build and mount, these shelves give an outstanding performance day after day which is perfect for busy kitchens.
Made using a durable, corrosion resistant #403 stainless steel this bench and shelving set are super easy to keep clean and are extremely hygienic. Cleaning is made even easier with the 2 FREE microfiber cloths included!
These heavy-duty stainless steel shelves and table are ideal for commercial kitchens, cafes, restaurants, bars, workshops & much more. They're also a welcome addition to any home - your kitchen will never have been so tidy!
Product features:
* Heavy-Duty Stainless Steel
* Adjustable Features to Suit Your Needs
* Quick and Easy Assembly
* 2 FREE Microfibre Cloths and Fixing Kit
5ft Catering Bench Specifications:
* Colour: Silver
* Weight: 28.5kg
* Material: #403 Stainless Steel
* Height: 900mm/90cm/35.4"
* Width: 1500mm/150cm/59.1"
* Depth: 570mm/57cm/22.4"
Shelves Specifications:
* Colour: Silver
* Weight: 9.4kg
* Material: #403 Stainless Steel
* Height: 230mm/23cm/9.1"
* Width: 1250mm/125cm/49.2"
* Depth: 300mm/30cm/11.8"
Product Type:
Catering Bench
Colour:
Silver
Weight:
28.5 kg
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy