Milano 10's (Nespresso Compatible Pods)

Milano 10's (Nespresso Compatible Pods)

Order Code: ZT1114774PCopy

£4.69 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

Gourmet Coffee CapsulesStrong, deep, cultivated flavours and a subtle finesse from Indian plantation beans and Costa Rican Tarrazu with high-grown South American and African coffees. This complex 100% Arabica, northern Italian style blend creates a deliciously full-bodied espresso with a distinctive aroma, and a taste reminiscent of the Orient. Ideal served espresso or ristretto. Caffesso Milano 10's (Nespresso Compatible Pods) Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Milano 10's (Nespresso Compatible Pods)
  • Pack Quantity
    1
  • Type
    Hot Drinks
  • Pack Type
    Pods
  • Drink Type
    Coffee
  • Coffee Type
    Milano
  • Product Type
    Coffee Capsules

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome