Coffee Machine Manual Fill Novo

Coffee Machine Manual Fill Novo

Order Code: ZT5538296S

£399.99 Inc VAT (20%)


Description

Product features Capacity 2 x 1.7Ltr glass decanters (24 cups) Dimensions 430(H) x 205(W) x 340(D)mm Material Stainless Steel Output up 18 Ltr/hr (up to 144 cups/hr) Power Type 9.2A Supplier Model Number Novo Voltage 230V Weight 5.1kg Colour Stainless Steel & Black Warranty RBD 2 Years Parts & 1 Year Labour Commercial Only Warranty Use immediately - supplied with two glass decanter jugs and filter paper starter pack Independently controlled hotplates - save energy during quiet periods Portable - ideal for mobile catering Quick 5 minute brewing per decanter - great for when demand is high 2 x self-adjusting hot plates adjust heating according coffee amount to maintain optimum coffee quality Manual fill - no plumbing required

See full description
Specifications for Coffee Machine Manual Fill Novo
  • Product Type
    Coffee Machine
  • Material
    Stainless Steel
  • Weight
    5.1kg
  • Colour
    Stainless Steel & Black
  • Capacity
    2 x 1.7L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome