Spice Grinder Waring

Spice Grinder Waring

Order Code: ZT5537558S

£242.99 Inc VAT (20%)


Description

The Waring Professional Spice Grinder has a great reputation for its reliability value and exceptional performance. Designed for everyday spice and coffee grinding the WSG30K provides an impressive 70g capacity plenty of room for a wide variety of spices. With a compact brushed steel construction this single speed BPA free spice grinder is highly durable and makes short work of whole peppercorns cinnamon star anise and other similar spices. To maximise output the Waring includes three stainless steel grinding jars as standard letting you quickly grind multiple items without having to wash out the one you've just used immediately.Product featuresCapacity 340mlDimensions 212(H) x 122(W) x 141(D)mmMaterial Stainless Steel/ Polycarbonate & RubberPower Type 175W. 1.5ASpeed 19000 rpmSupplier Model Number WSG30KVoltage 230VWeight 1.6kgColour Stainless SteelWarranty RBD 1 YearGenerous 70g chopping capacityUltra-strong stainless steel bladesSupplied with 3 stainless steel grinding jars and lidsStainless steel jars are dishwasher safeSimple one-touch operationSafety interlock systemProduct Details- Capacity 250g Hopper-220g Collector- Dimensions 273(H) x 145(W) x 193(D)mm- Material Stainless Steel Plastic- Output 150W- Power Type 13A- Speed 450rpm- Supplier Model Number 75015- Voltage 230V- Weight 1.8kg- Hopper capacity: 250g of coffee beans. 10 different dose sizes.- 10 grind settings from 'fine' for espresso to 'coarse' for percolator coffee- 450rpm grind cycle for a slower spin to minimise heat and to preserve the natural oils and taste- Removable burrs for easy cleaning- Portion control grinds only what you require- Non-slip feet.- Safety cut-out

See full description
Specifications for Spice Grinder Waring
  • Weight
    1.6kg
  • Colour
    Silver
  • Product Type
    Spice Grinder
  • Capacity
    340ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome