Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Snacks & Sweets
Confectionery
Share The Happy Minis 176g
By Haribo
Order Code:
ZT5154068S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/confectionery/share-the-happy-minis-176g/p/ZT5154068S
Add to quotation
View all Confectionery
Description
Haribo Share the Happy Minis Mulitpack (Bag 176g) - 0401379
Tags:
#BulkDiscount
Specifications
Specifications for Share The Happy Minis 176g
Pack Type
Bag
Food Type
Sweets
Pack Quantity
16g
Product Type
Chocolate & Confectionery
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome