Dry Roasted Peanuts 40g (Pack of 20)

Dry Roasted Peanuts 40g (Pack of 20)

Order Code: ZT4864453S

£20.99 Inc VAT (20%)


Description

Mr Filbert's delicious Dry Roasted Peanuts are not only a British classic, they are mouth-wateringly moreish. Made with no artificial ingredients, they are suitable for vegans and dairy and gluten free. Ingredients - Peanuts 94%, Sea salt, Yeast extract, Smoked paprika, Onion powder, Ground celery seed, Garlic powder, Rapeseed oil. Nutritional Info (per 100g) : Energy: 2434KJ/Kcal, Fat: 47. 7g, of which saturates: 4. 5g, Carbohydrates: 6g, of which sugars: 5. 9g, Fibre: 12. 2g, Protein: 27. 6g, Salt: 2. 1g.

See full description
Specifications for Dry Roasted Peanuts 40g (Pack of 20)
  • Product Type
    Dry Roasted Peanuts
  • Pack Quantity
    40g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome