Salt & Pepper Cashews 40g (Pack of 20)

Salt & Pepper Cashews 40g (Pack of 20)

Order Code: ZT4864393S

£31.99 Inc VAT (20%)


Description

Mr Filbert's cashews are oven roasted to perfection then tumbled with sea salt and black pepper for a perfect savoury snack. Made with no artificial ingredients, they are suitable for vegans and dairy and gluten free. Ingredients - Cashews 94%, Sea salt 2. 4%, Thickener: (acacia, gum, glucose, maltodextrin), Pepper 0. 9%. Nutritional Info (per 100g) : Energy: 2437KJ/Kcal, Fat: 45. 7. 0g, of which saturates: 7. 9g, Carbohydrates: 21. 3g, of which sugars: 6. 1g, Fibre: 5. 2g, Protein: 20. 1g, Salt: 2. 8g.

See full description
Specifications for Salt & Pepper Cashews 40g (Pack of 20)
  • Weight
    40g
  • Product Type
    Salt & Pepper Cashews

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome