Glasswasher Undercounter Compact Grav Drain

Glasswasher Undercounter Compact Grav Drain

Order Code: ZT5533868S

£1,499.99 Inc VAT (20%)


Description

Compact and easy to use the Buffalo glasswasher is a great choice for sites with limited work space. Able to be mounted either on a countertop or under counter the glasswasher fits into smaller areas and can wash up to 12 glasses at a time. Built-in chemical dosing pumps and powerful rinsing arms ensure great washing results whilst the strong stainless steel construction means it's durable and easy to clean too. Whether it's being used behind a bar or in the kitchen the Buffalo gives you a handy space-saving solution which cleans glasses perfectly. This glasswasher delivers a rinse temperature of 70°C a temperature that won't be reached by handwashing alone. As such cleaning your equipment with this commercial glasswasher is the only way to guarantee effective sanitation when washing glassware. Once cleaned it's recommended to store your glassware in the wash basket to reduce contact and handling. Please note: this unit must drain water to operate and only drains down using gravity (see diagram). If the drain outlet is level or above that of the drainage point of the machine an external pump will be required. A drain hose is supplied with this machine to connect to a floor drain pipe. If this machine is used in a medium or hard water area an external water softener is required (sold separately). Product features Dimensions 600(H) x 420(W) x 460(D)mmMaterial 304 Stainless SteelPower Type 2.6kW. 13AVoltage 230VWeight 28kgColour Stainless SteelWarranty RBD 1 YearStrong and durable 18/8 304 stainless steel constructionSimple push-button start makes operation easySimple to clean with straight line design and easy-to-remove componentsFits up to 12 standard pint glasses per loadBuilt-in chemical dosing pumps - no need to manually add chemicalsAdjustable feet aids positioning on uneven surfacesMax glass height: 240mmEach 120 second cycle uses 2Ltrs of waterIf this machine is used in a medium or hard water area an external water softener is required (sold separately)Minimum requirement of 1.6 bar incoming water pressureSupplied with two open baskets to speed up loading

See full description
Specifications for Glasswasher Undercounter Compact Grav Drain
  • Material
    304 Stainless Steel
  • Product Type
    Glasswasher
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome