Container Clip Top 5.5L

Container Clip Top 5.5L

Order Code: ZT5533949S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Product features Capacity 5LtrDimensions 120(H) x 265(W) x 240(D)mmWeight 400gBase is microwave safe (lid not microwave safe)Designed and made in New ZealandPhthalate and BPA FreeFreezer safeSuitable for washing in dishwasher (top rack)Airtight and leak proof when sealed

Specifications for Container Clip Top 5.5L
  • Weight
    400g
  • Product Type
    Container
  • Capacity
    5L
  • Size
    5.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome