Ice Bucket & Lid, Black 185X330MM

Ice Bucket & Lid, Black 185X330MM

Order Code: ZT1001372X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Black skinned polyurethane foam ice buckets. Ideal for separating work areas by colour. Supplied with lids. Integral handles allow easy lifting and carrying. Octagonal shape for easy stacking and stability. Can be chemically disinfected.
Capacity 4.5litres. Nominal weight: 1200g. Colour: black.

Specifications for Ice Bucket & Lid, Black 185X330MM
  • Width
    330mm
  • Weight
    1200g
  • Capacity
    4.5L
  • Colour
    Black
  • Height
    185mm
  • Product Type
    Ice Bucket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome