Milk Frother Rowlett

Milk Frother Rowlett

Order Code: ZT5534023S

£65.99 Inc VAT (20%)


Description

Product features Capacity 0.3Ltr Dimensions 195(H) x 160(W) x 110(D)mm Material Stainless Steel Voltage 230V Weight 850g Colour Silver

Specifications for Milk Frother Rowlett
  • Colour
    Silver
  • Capacity
    0.3L
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome