Mobile Bain Marie Parry 1887

Mobile Bain Marie Parry 1887

Order Code: ZT5533848S

£1,999.99 Inc VAT (20%)


Description

Ideal for care homes functions and hospital settings the Parry 1887 electric mobile server unit is a versatile and portable buffet trolley ideal for safely storing and transporting hot plated meals. With the added functionality of the bain marie top the Parry 1887 can also store gravy baked beans curry chilli and other toppings keeping them at a gentle ready-to-serve temperature. The bain marie and main cavity are independently controlled to add efficiency and functionality whilst the stainless steel construction and robust castors ensure the mobile serving trolley is easy to move and clean. Product features Capacity 30 plated mealsDimensions 975(H) x 845(W) x 625(D)mmDimensions - internal 520(H)x 730(W)x 600(D)mmMaterial Stainless SteelSupplier Model Number 1887Temperature Range 30°C to 80°CWeight 75kgColour Stainless SteelWarranty RBD 2 Years Parts & LabourUser-friendly independent dial temperature control for each compartmentCurly plug with storage park for safety2 internal removable chrome wire shelves for maximum serving flexibilityEasy to move and position due to strong castorsSturdy push bar makes moving unit easierAble to take 3 x 1/3 and 4 x 1/4 gastronorms (150mm Max Depth)Independent simmerstat control to bain marieCan also be used as a plate warmer30°C to 80°C (Cupboard)

See full description
Specifications for Mobile Bain Marie Parry 1887
  • Capacity
    30 plated meals
  • Product Type
    Mobile Bain Marie
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome