Make perfect rice every time with the best selling highly efficient heavy duty 6 litre Buffalo Electric Rice Cooker. Packed with useful features that are simple to use this fully commercial rice cooker is constructed from easy to clean stainless steel and features stay-cool handles for added safety. The inner rice pot which is non-stick has a capacity of 13 litres of cooked rice which is over 50 servings and keeps the rice at the ideal temperature for hours. The rice maker's auto warm" function ensures burn-free cooking and less waste saving you money. Supplied with spatula and rice measure.Product featuresCapacity 13Ltr Cooked Rice / 6Ltr Dry RiceDimensions 345(H) x 460(W) x 400(D)mmDimensions - internal Inner pot: 200(H) x 300 (?)mmFinish - external Stainless steel lid and bodyOutput 52 portions of ricePower Type 1.95kW 50hz 8.5AVoltage 230VWeight 10.4kgAuto switch from cook to warmAll portion sizes are based on a 250ml cooked rice portionSpatula and rice measure includedStay-cool handlesNon-stick interior
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy