Catering Foil 500 mm X 75 m

Catering Foil 500 mm X 75 m

Order Code: ZT3248614S

£17.99 Inc VAT (20%)


Description

Protect food against burning in the oven or cover food trays for a buffet, this catering foil is suitable for large applications and catering tasks.

Features and Benefits
• Protects food during the cooking process to prevent burning and overcooking
• Helps to prevent the loss of moisture during cooking
• Maintains heat on catered food

Typical Applications
• Cooking
• Catering
• Food storage

See full description
Specifications for Catering Foil 500 mm X 75 m
  • Type
    Foil
  • Size
    500 mm x 75 m
  • Length
    75m
  • Product Type
    Catering Foil
  • Width
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome